Zoro Homepage

30in Portable Concrete Power Trowel with 36V Battery and 18ft Bull Float Handle

  • Mfr # eJXPT30

  • Zoro # G315675044


product price: $1,999.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Includes
4 Poles, 4 Blades, Battery, Charger
Blade Width
6 in
Application
Concrete finishing, slab smoothing, floor leveling, parking lot construction, basement flooring, warehouse flooring, patio finishing, deck surfacing, driveway finishing, commercial flooring
Blade Length
10.5 in
Motor Type
Electric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
eJXPT30
Zoro #
G315675044
UPC #
850051459513
Country of Origin
China

Dimensions

Blade Width
6 in
Blade Length
10.5 in
Dia.
30 in

Details

Includes
4 Poles, 4 Blades, Battery, Charger
Application
Concrete finishing, slab smoothing, floor leveling, parking lot construction, basement flooring, warehouse flooring, patio finishing, deck surfacing, driveway finishing, commercial flooring
Motor Type
Electric
Number of Blades
4
Pitching Style
Knob
Max. Speed
70 rpm
Max. Angle
28°
Blade Material
Steel

Description

The 30" Battery-Powered Portable Concrete Power Trowel redefines efficiency and precision in concrete finishing. Powered by a reliable 36V, 7.5Ah battery, this trowel is free from fumes and noise, making it perfect for both indoor and outdoor use. Its 30" finishing blade delivers wide coverage for faster project completion, while the 18ft Bull Float Handle allows for enhanced reach and control over large slabs.Designed for versatility, this trowel is a top choice for residential patios and driveways, industrial epoxy flooring, and sensitive environments like hospitals and medical facilities. Lightweight and portable, it is easy to transport and operate, ensuring excellent results for professionals and DIYers alike.


  • Lightweight: Get of the slab up to 45 minutes earlier
  • 18ft Bull Float Handle: Extended reach for better control over large slabs and hard-to-access areas.
  • Battery-Powered Efficiency: Features a 36V, 7.5Ah lithium-ion battery for consistent, eco-friendly operation.
  • Quiet and Clean: Zero fumes and low noise make it suitable for indoor and noise-sensitive applications.
  • Combo Blades: Wide coverage ensures a smooth finish with minimal effort.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.