Zoro Homepage

3.5 gal Tomahawk Backpack Fogger

  • Mfr # TMD14

  • Zoro # G1997417


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
3.5 gal
Type
Backpack
Includes
Turbo Boost Kit
Features
475 CFM Air Volume
Voltage
3V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TMD14
Zoro #
G1997417
UPC #
853193007178
Country of Origin
United States

Dimensions

Thickness
63.3cc

Details

Sprayer Tank Capacity
3.5 gal
Type
Backpack
Item
Fogger
Includes
Turbo Boost Kit
Features
475 CFM Air Volume
Voltage
3V
Fuel Capacity
35 oz
Fuel Type
2 Stroke (5:1)

Description

Tomahawk Backpack Foggers are your best solution for fighting annoying mosquitoes. Great for year-round use, this mist blower is perfect for applying pesticides in the spring and summer, and excellent leaf blowing solution in the Autumn and Winter. The Tomahawk Power TMD14 Backpack Fogger is perfect for applying pesticides for pest and parasite control around residential and commercial areas. The TMD14 improves plant protection and chemical efficiency by creating a mist that coats plants top and bottom, while using only a tenth of the amount of fluid used by other sprayers.
DISINFECT AND CLEAN
Perfect for water-based disinfectants and sanitizers, spray around your own home or business to eliminate germs and kill 99.9% of viruses, bacteria, and fungi to help stop the spread of cold & flu viruses!
ZIKA VIRUS
Recently, the possibility that a mosquito bite during pregnancy could be linked to severe birth defects in newborns has alarmed the public and astonished scientists. There is no vaccine or medicine for Zika. The World Health Organization (WHO) recommends population-wide measures for mosquito control as the best immediate line of defense.
FEATURES
• Includes Turbo Booster Attachment for an increased 40ft of Vertical Reach
• Spray 1 acre in less than 30 minutes
• 7X Faster than Pump Sprayers
• Adjustable droplet size from 50-100 microns
• Perfect for water-based pesticides, fertilizers, disinfectants, and more
• Lightweight with adjustable straps and superior padding for operator comfort
• 1 Year Warranty - See Manual for Details

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.