Zoro Homepage

3.6 HP Honda Tamping Rammer

  • Mfr # TR68H + TR68H-WHEELS

  • Zoro # G300554088


product price: $3,623.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR68H + TR68H-WHEELS
Zoro #
G300554088
UPC #
850016983572
Country of Origin
China

Description

Delivering low emission and noise with its dependable four stroke Honda GX120R engine, the Tomahawk TR68H Tamping Rammer is the supreme compaction tool; perfectly balanced to deliver controlled, skillful jumping motions, without causing any decline to impact force. Utilizing its specially crafted throttle level for smooth operation and heavy shock mount-system, the TR68H’s 13 in. x 11 in.’ laminated wood and steel shoe is able to absorb and resist the strongest vibration shock on the toughest jobsite applications. Its light weight design offers optimum compaction depth and high speed performance, delivering an incredible 3,550 lbs. per square ft. Tough and trustworthy, its protective top frame cover and innovative engine side cover guard protect the engine and recoil starter, eliminating any potential harm during operation. For even greater durability, the TR68H features a plastic, rust-free oil tank and German manufactured polyurethane, ribbed bellow, offering longer life and extended use. Its adaptability makes it the optimal rammer for ease and convenience, with the help of a specially engineered trolley kit, for simple loading and easy transportation.
FEATURES
• 121cc / 3.6 HP Honda GXR120
• Incredible compaction force of 3,550 lbs. per square ft.
• Compaction of cohesive and granular soils, up to 26 in.
• Laminated 13 in. x 11 in. wood and steel shoe
• 3-in-One Fuel System to easy start-up and longer engine life
• Includes wheel kit

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.