Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.6 HP Honda Vibratory Rammer Jumping Jack Tamper Compact 3550 lbs/ft

  • Mfr # TR68H

  • Zoro # G1999955


product price: $3,533.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Engine
Honda GXR12
Force
355 lbs/ft
Thickness
Honda GXR12
Application
355 lbs/ft
Voltage
13" x 11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR68H
Zoro #
G1999955
UPC #
853193007024
Country of Origin
United States

Dimensions

Thickness
Honda GXR12
Size
Engine

Details

Engine
Honda GXR12
Force
355 lbs/ft
Application
355 lbs/ft
Voltage
13" x 11"
Standards
3.6
Finish
Shoe Size
Capacity
Horsepower
Features
Compaction Force
Shoe Material
Steel

Description

With its dependable four stroke Honda GX120R engine, the Tomahawk TR68H Tamping Rammer is the supreme compaction tool; perfectly balanced to deliver controlled, skillful jumping motions, without causing any decline to impact force. Utilizing its specially crafted throttle level for smooth operation and heavy shock mount-system, the TR68H’s 13 in. x 11 in.’ laminated wood and steel shoe is able to absorb and resist the strongest vibration shock on the toughest jobsite applications. Its light weight design offers optimum compaction depth and high speed performance, delivering an incredible 3,550 lbs. per square ft. Tough and trustworthy, its protective top frame cover and innovative engine side cover guard protect the engine and recoil starter, eliminating any potential harm during operation. For even greater durability, the TR68H features a plastic, rust-free oil tank and German manufactured polyurethane, ribbed bellow, offering longer life and extended use. Its adaptability makes it the optimal rammer for ease and convenience, with the help of a specially engineered trolley kit, for simple loading and easy transportation.
FEATURES
• 121cc / 3.6 HP Honda GXR120
• Incredible compaction force of 3,550 lbs. per square ft.
• Achieve 100% compaction ratings on field density tests
• Compaction of cohesive and granular soils, up to 26 in.
• Laminated 13 in. x 11 in. wood and steel shoe
• 3-in-One Fuel System to easy start-up and longer engine life
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.