37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge

  • Mfr # TVSA-T + TSB10-E

  • Zoro # G1999480


product price: $1,299.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Application
Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
Capacity
VPM
Blade Type
Hardened Aluminum
Size
Displacement
Standards
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVSA-T + TSB10-E
Zoro #
G1999480
UPC #
853193007659
Country of Origin
United States

Dimensions

Size
Displacement
Thickness
37.7cc

Details

Application
Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
Capacity
VPM
Blade Type
Hardened Aluminum
Standards
7
Voltage
4 Stroke
Features
Engine
Finish
Engine Type

Description

Simple to operate and with a low maintenance design, the TVSA-T is the ultimate screed assembly for professional concrete jobs. Powered by an incredible 37.7cc engine, the TVSA-T concrete screed provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods.
FEATURES
• Includes 10 foot hardened aluminum concrete screed blade
• 37.7cc Engine provides 7000 RPM to the length of the blade
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 1 Year Warranty - See Manual for Details

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.