
37.7cc Gas Concrete Power Screed and two 12ft Aluminum Straight Boards
Mfr # TVSA-T + TSB12-E + TSB12-E
Zoro # G900766041
product price: $2,199.99
/eaKey Features
Application
Concrete Sidewalks
Concrete Finishing
Residential And Commercial Concrete Enhancements
Parking Garages, Sidewalks, And Driveways
Commercial & Industrial Warehouses
Pool Builders, Patios, And Decks
Water Proofing
1 Man Concrete Jobs
Blade Type
Hardened Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TVSA-T + TSB12-E + TSB12-E
Zoro #
G900766041
UPC #
850016983077
Country of Origin
United States
Details
Application
Concrete Sidewalks
Concrete Finishing
Residential And Commercial Concrete Enhancements
Parking Garages, Sidewalks, And Driveways
Commercial & Industrial Warehouses
Pool Builders, Patios, And Decks
Water Proofing
1 Man Concrete Jobs
Blade Type
Hardened Aluminum
Description
Simple to operate and with a low maintenance design, the TVSA-T is the ultimate screed assembly for professional concrete jobs. Powered by an incredible 37.7cc engine, the TVSA-T concrete screed provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods.
FEATURES
• Includes 8 foot hardened aluminum concrete screed blade
• 37.7cc Engine provides 7000 RPM to the length of the blade
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 1 Year Warranty - See Manual for Details
FEATURES
• Includes 8 foot hardened aluminum concrete screed blade
• 37.7cc Engine provides 7000 RPM to the length of the blade
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 1 Year Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.