Zoro Homepage

4 Gal Battery Fogger 36V

  • Mfr # eTMD14

  • Zoro # G208206362


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Includes
Fogger, Battery, Charger
Tank Size
4 gal.
Power
0.7 kW
Air Flow
400 CFM
Battery Life at Half Load
1 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
eTMD14
Zoro #
G208206362
UPC #
850016983916
Country of Origin
United States

Dimensions

Tank Size
4 gal.

Details

Includes
Fogger, Battery, Charger
Power
0.7 kW
Air Flow
400 CFM
Battery Life at Half Load
1 hr
Battery Voltage
36V
Battery Life at Full Load
30 min
Charge Time
2 hrs
Battery Capacity
7.5 Ah

Description

TOMAHAWK Battery Powered Mosquito Foggers are your best solution for fighting annoying mosquitoes Powered by a 36V9Ah LithiumIon battery, spray 1 acre of land in less than 30 minutes to stop pests fast Great for yearround use, this machine is perfect for applying pesticides up to 25ft in the Spring and Summer, and an excellent leaf blowing solution at 310CFM150MPH in the Autumn and Winter TOMAHAWK 36V LithiumIon 9Ah batteries charge faster and work longer than standard batteries, giving you superior performance With a faster charge time, spend spend less time waiting and more time working on the things that matter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.