Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 gal Motorized Backpack Spreader For Granular Fertilizer & Pesticide

  • Mfr # TGS30

  • Zoro # G0114155


product price: $451.24
/ea
Free Shipping & Returns

Key Features

Capacity
4 gal
Features
Tank Size
Application
4 Gallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TGS30
Zoro #
G0114155
UPC #
853193007970
Country of Origin
United States

Details

Capacity
4 gal
Item
Backpack Spreader
Features
Tank Size
Application
4 Gallon

Description

Tomahawk Granular Backpack Sprayers are your best solution for lawn and turf applications. Great for year-round use, this spreader is perfect for applying fertilizers in the spring and summer, and an excellent snow and ice melter in Autumn and Winter. The Tomahawk Power TGS30 is great for fertilizers, pesticides, granular seed, animal feed, pond algaecides, and more. Use around farms, ranches, parks, ponds, and more! Built for operator comfort, this backpack spreader has incredible padding and straps and is expertly balanced for the ultimate user experience!
FEATURES
• Year-Round Spreader for Spring Seeding to Winter Melt
• Cover 1 acre in less than 30 minutes
• Reach up to 30ft Horizontally
• 20X Faster than manual spreaders
• Incredible padding and expertly balanced for the ultimate user comfort
• Lightweight and simple to use
• 1 Year Warranty - See Manual for Details

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.