4000 Watt Honda Powered Generator Super Quiet Portable Gas Power Professional Use

  • Mfr # TG4000H

  • Zoro # G914647619


product price: $1,939.99
/ea
Free Shipping & Returns

Key Features

Surge Watts
4,000W
Starter Type
Recoil
Includes
Honda Engine
Engine Displacement
200 cc
Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TG4000H
Zoro #
G914647619
UPC #
850051459445
Country of Origin
China

Dimensions

Length
24 in

Details

Generator Rated Watts
3,500W
Surge Watts
4,000W
Starter Type
Recoil
Includes
Honda Engine
Engine Displacement
200 cc
Application
Emergency backup power, construction site electricity, outdoor events, disaster relief power, RV camping, food truck power, farm equipment backup, remote job site power, welding machine operation, off-grid power solutions
Engine HP
6.5
Fuel Tank Capacity
3.9 gal
Max. Amps
30A
Generator Type
Portable
Engine
Honda GX200

Description

The Tomahawk 4000 Watt Generator powered by a Honda engine is your go-to solution for reliable, portable power. Equipped with the legendary Honda GX200 engine, this generator is built for performance, durability, and efficiency. Whether you're powering tools on a job site, providing backup electricity during a power outage, or camping off-grid, the Tomahawk 4000 delivers the clean, stable power you need to keep your devices and equipment running smoothly.With 4000 watts of starting power and 3500 watts of running power, this generator can handle multiple appliances and tools simultaneously. Its fuel-efficient Honda engine ensures long run times, while the durable construction and easy portability make it a must-have for any situation.


  • HONDA ENGINE: Built for durability, fuel efficiency, and low maintenance, ensuring reliable performance for years to come.
  • 4000 WATTS: Provides ample power to run essential household appliances like refrigerators, sump pumps, and lights, as well as job site tools.
  • LONG RUN TIME: With a 3.9-gallon fuel tank, this generator offers extended run times, up to 8 hours at 50% load, keeping your equipment powered longer without frequent refueling.
  • AUTOMATIC VOLTAGE REGULATION (AVR): Ensures stable and clean power output, making it safe for sensitive electronics like laptops, smartphones, and televisions.
  • DURABLE DESIGN: Built with a sturdy steel frame and all-terrain wheels, this generator is designed to withstand tough conditions on job sites or outdoor environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.