440 lb Electric Paver Slab Vacuum Lifter 1200W for Hardscaping, Concrete, and Stone Placement

  • Mfr # TVL440

  • Zoro # G416326401


product price:  $2,603.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
120 V
Motor HP
1.6092
Includes
TVL440 Vacuum Lifter, 12 x 16 in (300 x 400 mm) - 210 lbs (95 kg) Lifting Capacity, 12 x 24 in (300 x 600 mm) - 330 lbs (150 kg) Lifting Capacity
Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVL440
Zoro #
G416326401
UPC #
-
Country of Origin
Unknown

Details

Voltage Rating
120 V
Motor HP
1.6092
Includes
TVL440 Vacuum Lifter, 12 x 16 in (300 x 400 mm) - 210 lbs (95 kg) Lifting Capacity, 12 x 24 in (300 x 600 mm) - 330 lbs (150 kg) Lifting Capacity
Color
Red

Description

Power your hardscape installs with confidence using the Tomahawk TVL440 Vacuum Lifter - the battery-powered solution built for fast, efficient lifting of dense, non-porous materials up to 440 lbs. Whether youre setting large-format pavers, concrete slabs, or natural stone, the TVL440 helps you place materials accurately, reduce fatigue, and cut labor costs - all while maximizing safety on the job site. Perfect for residential and commercial hardscaping, this portable vacuum lifter delivers powerful suction in seconds. The ergonomic design ensures one-person operation, freeing up your crew and keeping projects on schedule.


  • 440 lb Lifting Capacity – Securely lift concrete, stone, porcelain, and large-format pavers with ease
  • High-Flow Vacuum Technology – Stronger suction for a faster, more secure hold
  • Lightweight & Portable – 40 lbs for easy transport between job sites
  • Quick-Change Pads – Swap suction pads in seconds to match various material sizes
  • Easy On/Off Controls – Toggle vacuum flow and release at the touch of a button
  • Built Tough – Rugged construction for tough job site conditions
  • Time-Saving Efficiency – Greatly reduces install time for pavers and slabs

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.