Shop EDENDIRECT
See all product information
Create Account
3500 lb Electric Winch for ATV UTV, 12V Waterproof Synthetic Rope Trailer Winch for Towing/Recovery
- Mfr # IR-W465127128
- Zoro # G115655918
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Voltage Rating
12V
Motor HP
1.6 hp
Winch Gear Type
3-Stage Planetary
Overall Height
4.00 in
Overall Width
4.00 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IR-W465127128
- Zoro #
- G115655918
- UPC #
- 911968620431
- Country of Origin
- China
- Voltage Rating
- 12V
- Motor HP
- 1.6 hp
- Winch Gear Type
- 3-Stage Planetary
- Color
- Black
- Gear Ratio
- 6.87569444444444
Dimensions
- Overall Height
- 4.00 in
- Overall Width
- 4.00 in
- Overall Length
- 12.60 in
Description
This 3500 lb electric winch is designed for ATVs, UTVs, and various vehicles, providing a reliable and powerful towing solution with its durable 1.6 HP motor and hardened steel 3-stage planetary gear system. The winch offers flexible operation with both wireless and wired remote controls, ensuring convenient use in any situation. Built to withstand harsh weather, it features an all-weather matte black finish, sealed engine, and high-tensile synthetic rope for dependable performance across diverse conditions.
- This 3500 lb winch is ideal for ATVs, UTVs, and more, offering dependable towing power for heavy-duty tasks in any terrain.
- Featuring a 1.6 HP motor and a 3-stage planetary gear system, this winch delivers consistent, high-performance towing with ease.
- Enjoy the flexibility of both wireless and wired remotes, providing convenient control for all your towing needs, even from a distance of up to 50-ft.
- With a waterproof, matte black finish and a strong synthetic rope, this winch is designed to endure moisture, rain, and harsh environments, ensuring reliable use year-round.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.