Zoro Homepage

4.7 gal Backpack Sprayer

  • Mfr # eTPS18

  • Zoro # G1962139


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Sprayer Tank Capacity
4.7 gal
Type
Backpack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
eTPS18
Zoro #
G1962139
UPC #
850016983367
Country of Origin
United States

Details

Sprayer Tank Capacity
4.7 gal
Type
Backpack
Item
Sprayer

Description

Offering adjustable pressure from 20 to 70 PSI, the Tomahawk 4.7 Gallon Battery Sprayer is perfect for spraying residential and commercial areas! Spray 6000 sq ft in 10 minutes or less with this sprayer’s convenient backpack design. Powered by a superior lithium battery for extended use up to 11 hours, fill the sprayer’s large chemical tank with your ideal liquid pesticide, herbicide, or fertilizer! Spray 4X Faster with the sprayer’s multipurpose wand, locking squeeze handle, and 3 adjustable nozzles for your ideal spraying needs to spray into hard to reach places! Spray bugs and pests in your own backyard and save hundreds of dollars you would pay to professional pest control services! Perfect for water-based disinfectants and sanitizers, spray around your own home or business to eliminate germs and kill 99.9% of viruses, bacteria, and fungi to help stop the spread of cold & flu viruses!
• Perfect for applying pesticides, herbicides, fertilizers, and more • Maintain constant adjustable pressure up to 70 PSI for even spraying • Spray 6000 sq ft in 10 minutes or less 4X Faster than battery sprayers • Lithium Ion Battery lasts up to 11 hours on a single charge • Spray up to 200 Gallons on a single charge – No pumping required • Includes multipurpose wand and locking squeeze handle • Three adjustable nozzles for your ideal spraying needs • Chemical resistant PE water-resilient closed‐cell foam straps • Compatible with TeeJet spray nozzles for wider versatility • Perfect for applying pesticides, disinfectants, fertilizers, and more

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.