Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4ft Aluminum Concrete Screed Blade Board Straight Edge

  • Mfr # TSB4-E

  • Zoro # G915675048


product price: $405.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tomahawk TVSA-T
Application
Concrete leveling, slab smoothing, driveway surfacing, sidewalk finishing, basement flooring, pool deck construction, parking lot leveling, patio installation, warehouse flooring, industrial floor finishing
Board Material
Aluminum
Board Length
4 Feet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSB4-E
Zoro #
G915675048
UPC #
850016983961
Country of Origin
China

Dimensions

Board Length
4 Feet

Details

For Use With
Tomahawk TVSA-T
Application
Concrete leveling, slab smoothing, driveway surfacing, sidewalk finishing, basement flooring, pool deck construction, parking lot leveling, patio installation, warehouse flooring, industrial floor finishing
Board Material
Aluminum

Description

Simple to use and with a low maintenance design, the Tomahawk screed is the ultimate straight edge for professional concrete jobs. Save over 75% in labor costs by choosing Tomahawk over conventional finishing methods.


  • 30% Lighter Magnesium Blade – Easier handling with less fatigue.
  • 4X Faster Concrete Leveling – Speeds up finishing for big projects.
  • Quick Blade Change – Swap blades in under 2 minutes.
  • Save 75% on Labor – Screed with 1 person to reduce project costs.
  • Even Vibration Distribution – Achieves uniform concrete consolidation with ease.
  • Durable & Corrosion-Resistant – Magnesium construction extends blade lifespan.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.