Zoro Homepage

5.5 HP Honda Paver Roller Compactor 17x12 for Pavers, Bricks, Stone, Sand Compaction

  • Mfr # TPRC76H

  • Zoro # G214647616


product price: $4,257.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Length
25 in
Force
3,000 lb
Plate Size
17" x 12"
Engine
Honda
Includes
4 Rollers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPRC76H
Zoro #
G214647616
UPC #
850051459476
Country of Origin
China

Dimensions

Length
25 in
Plate Size
17" x 12"

Details

Item
Roller Compactor
Force
3,000 lb
Engine
Honda
Includes
4 Rollers
Color
Yellow
No. of Rubber Rolls
4
Centrifugal Force
10.1 KN
Horsepower
13HP
HP
5.5
Engine Model
GX160
Rollers Included
4
Fuel Type
Gasoline
Application
Walkway leveling, driveway compaction, paver installation, decorative brick surfacing, hardscape finishing, landscape construction, interlocking stone stabilization, garden pathway compaction, residential paving

Description

Transform your hardscaping projects with the powerful and reliable 5.5 HP Honda Paver Roller Compactor, engineered for outstanding performance on pavers, bricks, stone, and sand. Built with a Honda engine renowned for durability and efficiency, this compactor is your go-to tool for delivering professional-grade results. Ideal for both commercial and residential projects, the paver roller compactor assures precise and consistent compaction, ensuring a stable and level foundation every time.


  • 5.5 HP Honda Engine – Dependable Honda engine for unmatched reliability and power, ensuring a smooth and efficient operation on any job site.
  • Hard Rubber Rollers – Protect pavers from scratches, chips, breaks, and dragging, preserving the integrity of your project.
  • Compact Design for Tight Spaces – Perfectly suited for narrow areas and compaction alongside walls.
  • Increased Efficiency – Save valuable time with a compactor that gets the job done faster and more effectively than traditional plate compactors.
  • Durable Steel Construction – Built to last with high-quality steel components, ready to withstand the most demanding environments.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.