Zoro Homepage

5.5 HP Honda Vibratory Plate Compactor Tamper Gravel Soil Compaction

  • Mfr # TPC80H

  • Zoro # G1996190


product price: $1,976.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

Force
3 lbs/ft
Engine
Honda GX16
Finish
Shoe Size
Application
3 lbs/ft
Voltage
17" x 21"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC80H
Zoro #
G1996190
UPC #
853193007741
Country of Origin
United States

Dimensions

Size
Engine
Thickness
Honda GX16

Details

Force
3 lbs/ft
Engine
Honda GX16
Finish
Shoe Size
Application
3 lbs/ft
Voltage
17" x 21"
Features
Compaction Force
Standards
5.5
Capacity
Horsepower
Plate Material
Cast Iron

Description

Featuring a 17” x 21” cast iron base plate, the TPC80H Forward Plate Compactor delivers an incredible force of 3,000 lbs. per square ft. at 6,400VPM. Powered by the incredible 5.5 HP Honda Engine, this vibratory plate is perfect for jobsites, households, and rental fleets. Designed specifically to maneuver narrow, cramped spaces, the TPC80H compacts cohesive and granular soils up to 22 inches. Ideal for compacting landscapes, hardscapes, roadways, and asphalt, this vibratory plate is perfect for professionals, construction equipment rental, and do-it-yourselfers alike. Durable and tough, the TPC80H Forward Plate Compactor is built to last and is backed by a 3 year engine warranty and 1 year product warranty, making it perfect for those tackling projects including walkways, patios, driveways, or paver installation.
FEATURES
• 163cc / 5.5 HP Honda GX160 Engine
• Compaction of cohesive soils up to 11 in.
• Compaction of granular soils up to 22 in.
• Compaction force of 3,000 lbs./ft.
• Achieve 98-100% compaction ratings on field density tests
• The compact 17 x 21 inch cast iron plate works around cramped and narrow spaces
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.