Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5.5 HP Honda Vibratory Plate Compactor Tamper

  • Mfr # TPC90H + TPC90H-WHEELS

  • Zoro # G400554087


product price: $2,932.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC90H + TPC90H-WHEELS
Zoro #
G400554087
UPC #
850016983565
Country of Origin
China

Description

Featuring a 22” x 20” cold rolled steel base plate with curved, seamed edges for markless compaction, the TPC90H Forward Plate Compactor delivers an incredible force of 3,400 lbs. per square ft. at 5,400VPM. Powered by the incredible 163cc / 5.5 HP Honda GX160 Engine, this vibratory plate is perfect for jobsites, Public Works Departments, and rental fleets. Designed specifically to maneuver narrow, cramped spaces, the TPC90H compacts cohesive and granular soils up to 12 inches, while its self-cleaning, open base plate minimizes rock and dirt build up. Ideal for compacting landscapes, hardscapes, roadways, and asphalt, this vibratory plate is perfect for professionals, construction equipment rental, and do-it-yourselfers alike. Durable and tough, the TPC90h Forward Plate Compactor is built to last, making it perfect for those tackling projects including walkways, patios, driveways, or paver installation.
FEATURES
• 163cc / 5.5 HP Honda GX160 Engine
• Compaction of cohesive soils up to 6 in.
• Compaction of granular soils up to 12 in.
• Compaction force of 3,400 lbs./ft.
• 22 x 20 inch cold rolled steel plate - 1000X Stronger than Cast Iron
• Includes wheel kit and poly pad

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.