Zoro Homepage

6.5 HP Honda Reverse Hydraulic Plate Compactor for Soil Aggregate Cohesive Compaction

  • Mfr # TPC175H

  • Zoro # G015675047


product price: $3,772.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Engine
Honda
Force
6,100 lb
HP
6.5
Application
Soil compaction, asphalt repair, driveway installation, patio base preparation, paver installation, trench work, road construction, foundation compaction, landscaping, retaining wall construction
Engine Model
GX200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC175H
Zoro #
G015675047
UPC #
850051459605
Country of Origin
China

Details

Item
Reverse Plate Compactor
Engine
Honda
Force
6,100 lb
HP
6.5
Application
Soil compaction, asphalt repair, driveway installation, patio base preparation, paver installation, trench work, road construction, foundation compaction, landscaping, retaining wall construction
Engine Model
GX200
Fuel Type
Gasoline

Description

Take control of your compaction tasks with Tomahawk Reverse Plate Compactors. Engineered for power and reliability, this compactor is perfect for demanding construction projects, including foundations, roadwork, and landscaping. Its hydraulic drive allows for smooth forward and reverse operation, ensuring effortless maneuverability even in confined spaces. Built to endure the harshest conditions, the TPC175H features a cast aluminum belt guard to protect engine components, a durable lifting hook for easy transport, and a rugged frame designed to withstand heavy use. The Honda GX200 engine provides consistent, reliable power, while the optional wheel kit adds convenience for transportation across job sites.


  • Honda GX200 Engine: Reliable 6.5 HP engine delivers consistent performance for professional-grade compaction.
  • High Compaction Force: Generates 6,100-lbs/ft2 (27 kN) of compaction force for optimal soil and material density.
  • Hydraulic Reverse Drive: Full-speed forward and reverse operation for exceptional control and maneuverability.
  • Travel Speed: Moves at up to 65 feet per minute, making quick work of large areas.
  • Warranty: Backed by a robust 3-year engine warranty with service and support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.