7in X 3in General Purpose Floor Scraper Blade 5 Pack for Thinset, Glue, Carpet, Linoleum, VCT

  • Mfr # TSCP8-B7X3P5

  • Zoro # G422254675


product price: $108.99
/ea
Free Shipping & Returns

Key Features

For Use With
Tomahawk Floor Scraper
Blade Material
Steel
Application
Remove hardwood, engineered wood, laminate, vinyl, linoleum, and carpet; strip adhesives, mortar, mastic, paint, and sealers; prep concrete; and expose clean subfloors for residential, commercial, and remodel projects
Includes
5 Pack - 7 X 3 General Purpose Floor Scraper
Finish
Oxide coating for corrosion resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSCP8-B7X3P5
Zoro #
G422254675
UPC #
850051459858
Country of Origin
China

Dimensions

Size
7 x 3

Details

For Use With
Tomahawk Floor Scraper
Blade Material
Steel
Application
Remove hardwood, engineered wood, laminate, vinyl, linoleum, and carpet; strip adhesives, mortar, mastic, paint, and sealers; prep concrete; and expose clean subfloors for residential, commercial, and remodel projects
Includes
5 Pack - 7 X 3 General Purpose Floor Scraper
Finish
Oxide coating for corrosion resistance

Description

Removes tile, hardwood, vinyl, glue, and adhesives fast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.