Zoro Homepage

9HP Reverse Plate Compactor Honda GX270 Electric Start 11,690 lbs/ft2

  • Mfr # TPC400H

  • Zoro # G111829191


product price: $10,679.99
/ea
Item requires special delivery charges. A $330.00 per item surcharge will be applied.

Key Features

Handle Material
Metal
Force
11,690 lbs/ft²
Engine
Honda GX270
Max. Speed
92 ft/min (28 m/min)
Plate Size
23"x17"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPC400H
Zoro #
G111829191
UPC #
-
Country of Origin
China

Dimensions

Plate Size
23"x17"

Details

Handle Material
Metal
Force
11,690 lbs/ft²
Engine
Honda GX270
Max. Speed
92 ft/min (28 m/min)
Color
Yellow
HP
9 HP
Hz
90 Hz
Horsepower
13HP

Description

Discover unmatched power and precision in with the Tomahawk Industrial Duty Reverse Plate Compactors. Powered by a robust Honda GX270 engine, this compactor combines reliability with the muscle to tackle the most demanding tasks. Its impressive compaction force of 11,690 lbs/ft ensures deep and even compaction. Designed specifically to maneuver narrow, cramped spaces, the TPC400H compacts cohesive and granular soils up to 20 inches, while its self-cleaning, open base plate minimizes rock and dirt build up. Ideal for compacting landscapes, hardscapes, roadways, and asphalt, this vibratory plate is perfect for professionals, construction equipment rental, and do-it-yourselfers alike.


  • •Powered by a reliable 9HP Honda GX270 engine, offering unmatched performance and longevity.
  • •Achieve 100% compaction ratings with an impressive compaction force of 11,690 lbs/ft2
  • •Features an easy-to-use electric start, making operation simple and efficient, even in challenging work conditions.
  • •Equipped with a reverse functionality, allowing for superior maneuverability and compaction efficiency in both forward and reverse.
  • •24" x 32" cold rolled steel plate with curved, seamed edges for markless compaction
  • •Features easy access chassis for headache-free maintenance
  • •3-year engine warranty and 1-year product warranty. Your first year of use is supported by Tomahawk technicians.

  • •Achieve 100% compaction ratings with an impressive compaction force of 11,690 lbs/ft2
  • •Features an easy-to-use electric start, making operation simple and efficient, even in challenging work conditions.
  • •Equipped with a reverse functionality, allowing for superior maneuverability and compaction efficiency in both forward and reverse.
  • •24" x 32" cold rolled steel plate with curved, seamed edges for markless compaction
  • •Features easy access chassis for headache-free maintenance
  • •3-year engine warranty and 1-year product warranty. Your first year of use is supported by Tomahawk technicians.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.