Zoro Homepage

Backpack Sprayer, 63 in L Hose

  • Mfr # TPS25 + FG

  • Zoro # G1999806


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Sprayer Type
Backpack
Type
Backpack
Hose Length
63 in
Size
Horsepower
Capacity
Hose Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPS25 + FG
Zoro #
G1999806
UPC #
853193007512
Country of Origin
United States

Dimensions

Hose Length
63 in
Size
Horsepower
Thickness
1.8

Details

Sprayer Type
Backpack
Type
Backpack
Item
Sprayer
Capacity
Hose Length
Application
5 Gallon
Standards
63"
Features
Tank Size
Finish
PSI
Voltage
5-435 (Adjustable)
Fuel Capacity
35 oz
Fuel Type
2 Stroke (5:1)

Description

Offering adjustable pressure from 50-450 PSI, Tomahawk's PRO SERIES Backpack Sprayer is perfect for pest control professionals treating residential and commercial areas! Larger for extended use, fill the sprayer’s 5 gallon chemical tank with your ideal liquid pesticide, herbicide, or fertilizer! Spray 10X Faster with this sprayer's Twin Tip Nozzle to combat insects in hard to reach places! Achieve the ultimate comfort in pest control with adjustable straps with layered padding, to reduce operator fatigue.
DISINFECT AND CLEAN
Perfect for water-based disinfectants and sanitizers, spray around your own home or business to eliminate germs and kill 99.9% of viruses, bacteria, and fungi to help stop the spread of cold & flu viruses!
ZIKA VIRUS
Recently, the possibility that a mosquito bite during pregnancy could be linked to severe birth defects in newborns has alarmed the public and astonished scientists. There is no vaccine or medicine for Zika. The World Health Organization (WHO) recommends population-wide measures for mosquito control as the best immediate line of defense.
FEATURES
• Includes foundation spray gun attachment and wand
• Great for fighting pests to reduce the spread of ZIKA and LYME Disease
• Spray 1 acre in 15 minutes
• 10X Faster than Pump Sprayers
• Reduced vibration for better operator comfort
• Lightweight and simple to use
• 1 Year Warranty - See Manual for Details

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.