Zoro Homepage

Electric Backpack Vacuum 6 qt Lightweight Commercial High-Performance Cleaning Solution

  • Mfr # TVAC6PLUS

  • Zoro # G215675052


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Vacuum Collection Type
Canister
Hose Length
21.7 in
Cord Length
60 in
Vacuum Capacity
1.5 gal
Blower Application
Office cleaning, hotel housekeeping, school janitorial work, hospital sanitation, gym maintenance, warehouse dust control, airport cleaning, restaurant sanitation, retail store cleaning, theater and auditorium cleaning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVAC6PLUS
Zoro #
G215675052
UPC #
850051459599
Country of Origin
China

Dimensions

Hose Length
21.7 in
Cord Length
60 in
Hose Dia.
1.5 in

Details

Item
Backpack
Vacuum Collection Type
Canister
Vacuum Capacity
1.5 gal
Blower Application
Office cleaning, hotel housekeeping, school janitorial work, hospital sanitation, gym maintenance, warehouse dust control, airport cleaning, restaurant sanitation, retail store cleaning, theater and auditorium cleaning
Standards
HEPA

Description

Experience unmatched cleaning efficiency with the Tomahawk Power Corded Electric Backpack Vacuum. Designed for continuous power and durability, this lightweight vacuum provides exceptional suction to tackle tough messes in any setting. Its ergonomic backpack design allows for maximum mobility and comfort, making it ideal for both professional and residential use. Whether youre managing a commercial facility or keeping your home spotless, the Tomahawk Corded Electric Backpack Vacuum is the ultimate solution for fast, efficient, and hassle-free cleaning!


  • Continuous Power: Reliable corded operation for uninterrupted cleaning performance.
  • Ergonomic Backpack Design: Lightweight and comfortable for extended use.
  • High Suction Power: Effectively removes dust, dirt, and debris from all surfaces.
  • Versatile Applications: Perfect for job sites, offices, warehouses, and more.
  • Durable Construction: Built to withstand the rigors of heavy-duty cleaning tasks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.