Electric Demolition Jack Hammer 35 lb 1500W 1-1/8in Hex Breaker for Concrete Asphalt Tile Removal
- Mfr # TDH3512
- Zoro # G916350661
Key Features
Specifications
Details
- MFR #
- TDH3512
- Zoro #
- G916350661
- UPC #
- -
- Country of Origin
- Unknown
- Amps
- 12.5 A
- Voltage
- 120V
- Impact Energy
- 45 Joules
- Includes
- TDH3512 Demolition Hammer, Long Point Chisel (1-1/8 Hex), Long Flat Chisel (1-1/8 Hex), Heavy-Duty Carrying Case
- Bit Type
- 1-1/8 Hex
- Color
- Yellow
- Blows Per Minute
- 1,800 BPM
- Input Power
- 1,500W
- Noise Level
- 101 dB
- Application
- Breaking Concrete Slabs, Asphalt Removal, Tile Demolition, Brick And Block Work, Foundation Repair, Roadwork, Trenching, Heavy-Duty Masonry Projects, Construction Site Demolition, Industrial Flooring Removal
Dimensions
- Tool Length
- 6 ft
- Cord Length
- 6 ft.
Description
The Tomahawk TDH3512 Demolition Hammer delivers serious breaking power in a compact, electric platform. Weighing in at just 35 lbs., the TDH3512 punches above its class with 1800 blows per minute, making it ideal for tough concrete and masonry demolition. Powered by a high-output 1,500W motor, this hammer is engineered for all-day use, featuring vibration-dampening construction and a 360° adjustable auxiliary handle for greater control and reduced operator fatigue. With a rugged 1-1/8 hex shank system, the TDH3512 accepts standard demolition bits, delivering jobsite versatility across a range of demanding applications. Built with durability in mind, the TDH3512 includes a tough gear housing, grease service port, and soft start system for smooth, efficient performance that lasts - even under the most brutal jobsite conditions. Electric Demolition Jack Hammer 35 lb 1500W 1-1/8in Hex Breaker for Concrete Asphalt Tile Removal Heavy Duty Jackhammer
- Powerful 1500W Electric Motor – Delivers 1800 BPM at 45 Joules of impact energy for heavy-duty demolition work
- Vibration Control Housing – Engineered with soft grip and isolation mounts to reduce fatigue
- 1-1/8" Hex Shank System – Compatible with industry-standard chisel and point bits
- Lock-On Switch – For continuous operation during extended demolition
- 360° Auxiliary Handle – Fully adjustable for optimal positioning and user control
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.