
Honda Concrete Power Screed with 10ft & 8ft Magnesium Aluminum Boards
Mfr # TVSA-H + TSB8-P + TSB10-P
Zoro # G000765982
product price: $2,599.99
/eaKey Features
Application
Concrete Sidewalks
Concrete Finishing
Residential And Commercial Concrete Enhancements
Parking Garages, Sidewalks, And Driveways
Commercial & Industrial Warehouses
Pool Builders, Patios, And Decks
Water Proofing
1 Man Concrete Jobs
Blade Type
Magnesium Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TVSA-H + TSB8-P + TSB10-P
Zoro #
G000765982
UPC #
850016983114
Country of Origin
United States
Details
Application
Concrete Sidewalks
Concrete Finishing
Residential And Commercial Concrete Enhancements
Parking Garages, Sidewalks, And Driveways
Commercial & Industrial Warehouses
Pool Builders, Patios, And Decks
Water Proofing
1 Man Concrete Jobs
Blade Type
Magnesium Aluminum
Description
Simple to operate and with a low maintenance design, the TVSA-H is the ultimate screed motor for professional concrete jobs. Powered by the Honda GX35 engine, the TVSA-H provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods. (Blade not included).
FEATURES
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Simple to operate with low maintenance design
• Save more than 75% in labor costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
FEATURES
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Simple to operate with low maintenance design
• Save more than 75% in labor costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.