Honda Concrete Power Screed with two 14ft Magnesium Aluminum Boards

  • Mfr # TVSA-H + TSB14-P + TSB14-P

  • Zoro # G100765974


product price:  $3,005.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Key Features

Application
Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
Blade Type
Magnesium Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TVSA-H + TSB14-P + TSB14-P
Zoro #
G100765974
UPC #
850016983190
Country of Origin
United States

Details

Application
Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
Blade Type
Magnesium Aluminum

Description

Simple to operate and with a low maintenance design, the TVSA-H is the ultimate screed motor for professional concrete jobs. Powered by the Honda GX35 engine, the TVSA-H provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods. (Blade not included).
FEATURES
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Simple to operate with low maintenance design
• Save more than 75% in labor costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.