Zoro Homepage

Honda Screed And 16ft Pro Blade

  • Mfr # TVSA-H + TSB16-P

  • Zoro # G210878205


product price: $2,655.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Blade Material
Magnesium
Length (In.)
168 in
Width (In.)
16 in
Includes
16ft Magnesium Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TVSA-H + TSB16-P
Zoro #
G210878205
UPC #
850051459247
Country of Origin
China

Dimensions

Length (In.)
168 in
Width (In.)
16 in

Details

Blade Material
Magnesium
Includes
16ft Magnesium Blade

Description

1.6 HP Honda Vibrating Concrete Power Screed Motor with 16ft Magnesium Aluminum Board Straight Edge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.