Zoro Homepage

Portable Power Station, 155Wh 200W 4-Port Backup Lithium Battery USB-C

  • Mfr # TPB200

  • Zoro # G608637346


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Capacity - Batteries
42000mAh/155Wh
Recharge Time
Up to 7 hours
Input Voltage
15V DC
Overall Width
7.5 in
Cable Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPB200
Zoro #
G608637346
UPC #
850051459032
Country of Origin
United States

Dimensions

Overall Width
7.5 in
Cable Length
10 in

Details

Capacity - Batteries
42000mAh/155Wh
Recharge Time
Up to 7 hours
Input Voltage
15V DC
Includes
Power Station, Charger
Indicator
LCD Display for Battery Indicator
Output Watts
USB-A Outlet - 5V/3.1A, 5V/3A, 9V/2A
Input Amps
2A DC
Battery Type
Lithium Ion
Weight
4 lbs

Description

Don't let a dead battery ruin your adventure! With Tomahawk Portable Power Stations, you'll never be left without power again. Whether you're camping in the wilderness or facing a sudden power outage at home, this powerful and reliable backup battery has got you covered. With multiple output ports, compact design, and advanced safety features, it's the ultimate companion for any outdoor enthusiast or emergency prepper. Get your hands on one today and take charge of your power needs!With a capacity of 155 watt-hours, this power station is perfect for camping trips, outdoor adventures, or even emergency situations where power is not readily available. It is equipped with multiple output ports, including AC outlets, USB ports, and a DC carport, allowing you to charge a wide range of devices such as laptops, smartphones, tablets, cameras, drones, and more!Compact and lightweight, this power station can easily fit in your backpack or car trunk. It features a sturdy handle for easy carrying and a clear LCD screen that displays the battery level and power output. You can recharge it using a solar panel, car charger, or wall adapter, making it an eco-friendly and versatile option.


  • •[HIGH CAPACITY] The 155Wh power station provides a large amount of power, enough to charge small appliances, phones, and laptops multiple times.
  • •[MULTIPLE OUTPUT PORTS] With AC outlets, USB ports, and a DC carport, this power station allows you to charge a variety of devices simultaneously.
  • •[PORTABLE DESIGN] The compact and lightweight design of the power station makes it easy to carry around, making it ideal for outdoor activities or emergency situations.
  • •[VERSATILE CHARGING OPTIONS] You can recharge the power station using a solar panel (optional), car charger, or wall adapter, giving you more options for charging on-the-go.
  • •[LED LIGHT] Achieve bright and reliable illumination in low-light or emergency situations, making it a useful tool for outdoor adventures, camping, or power outages.
  • •[ADVANCED SAFETY FEATURES] The power station is equipped with overcharge protection, short-circuit protection, and overheat protection to ensure a safe and stable power supply.
  • •[USER-FRIENDLY INTERFACE] The clear LCD screen displays the battery level and other important information, making it easy to monitor the power station's status and know when it's time to recharge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.