Screed Battery Powered 36V 5Ah Concrete Finishing Tool with 10ft Aluminum Blade Bull Float Board
Mfr # eTVSA-T + TSB10-E
Zoro # G322254676
product price: $1,951.99
/eaKey Features
Battery Life
1 Hour
Handle Design
Bicycle
Includes
Tomahawk battery-powered screed head unit, aluminum screed blade, 36V 7Ah rechargeable lithium-ion battery, 36V battery charger, and blade mounting hardware
Screed Head Weight
40 lbs
Voltage
36
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
eTVSA-T + TSB10-E
Zoro #
G322254676
UPC #
850051459827
Country of Origin
China
Details
Battery Life
1 Hour
Handle Design
Bicycle
Includes
Tomahawk battery-powered screed head unit, aluminum screed blade, 36V 7Ah rechargeable lithium-ion battery, 36V battery charger, and blade mounting hardware
Screed Head Weight
40 lbs
Voltage
36
Blade Material
Reinforced Aluminum
Vibration Frequency
7000
Application
Concrete finishing for slabs, sidewalks, driveways, patios, pools, foundations, residential pads, commercial floors, municipal curbs, indoor projects, decorative hardscapes, and landscaping features
Charge Time
2 Hours
Description
Vibrates up to 7000 VPM for smooth slab finishes.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.