Screed Battery Powered 36V 5Ah Concrete Finishing Tool with 4ft Aluminum Blade Bull Float Board

  • Mfr # eTVSA-T + TSB4-E

  • Zoro # G622254673


product price: $1,643.99
/ea
Free Shipping & Returns

Key Features

Screed Head Weight
40 lbs
Includes
Tomahawk battery-powered screed head unit, aluminum screed blade, 36V 7Ah rechargeable lithium-ion battery, 36V battery charger, and blade mounting hardware
Application
Concrete finishing for slabs, sidewalks, driveways, patios, pools, foundations, residential pads, commercial floors, municipal curbs, indoor projects, decorative hardscapes, and landscaping features
Handle Design
Bicycle
Charge Time
2 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
eTVSA-T + TSB4-E
Zoro #
G622254673
UPC #
850051459797
Country of Origin
China

Details

Screed Head Weight
40 lbs
Includes
Tomahawk battery-powered screed head unit, aluminum screed blade, 36V 7Ah rechargeable lithium-ion battery, 36V battery charger, and blade mounting hardware
Application
Concrete finishing for slabs, sidewalks, driveways, patios, pools, foundations, residential pads, commercial floors, municipal curbs, indoor projects, decorative hardscapes, and landscaping features
Handle Design
Bicycle
Charge Time
2 Hours
Blade Material
Reinforced Aluminum
Battery Life
1 Hour
Vibration Frequency
7000
Voltage
36

Description

Vibrates up to 7000 VPM for smooth slab finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.