Screed Battery Powered 36V 5Ah Concrete Finishing Tool with 6ft Aluminum Blade Bull Float Board

  • Mfr # eTVSA-T + TSB6-E

  • Zoro # G822254671


product price: $1,745.99
/ea
Free Shipping & Returns

Key Features

Screed Head Weight
40 lbs
Blade Material
Reinforced Aluminum
Charge Time
2 Hours
Battery Life
1 Hour
Voltage
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
eTVSA-T + TSB6-E
Zoro #
G822254671
UPC #
850051459803
Country of Origin
China

Details

Screed Head Weight
40 lbs
Blade Material
Reinforced Aluminum
Charge Time
2 Hours
Battery Life
1 Hour
Voltage
36
Includes
Tomahawk battery-powered screed head unit, aluminum screed blade, 36V 7Ah rechargeable lithium-ion battery, 36V battery charger, and blade mounting hardware
Vibration Frequency
7000
Handle Design
Bicycle
Application
Concrete finishing for slabs, sidewalks, driveways, patios, pools, foundations, residential pads, commercial floors, municipal curbs, indoor projects, decorative hardscapes, and landscaping features

Description

Vibrates up to 7000 VPM for smooth slab finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.