Set of 4 - 6 in. x 14 in. Silver Finish Replacement Trowel Blades Bar Mount

  • Mfr # FB36-X4

  • Zoro # G811829125


product price:  $188.99
/ea
Free Shipping & Returns

Key Features

Length
6 in
Material
Steel
Width
14 in
Compatible With
TPT36H
Includes
4 Blades
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FB36-X4
Zoro #
G811829125
UPC #
-
Country of Origin
China

Dimensions

Length
6 in
Width
14 in

Details

Material
Steel
Compatible With
TPT36H
Includes
4 Blades

Description

This set of four 6'' x 14'' silver finish replacement trowel blades is perfect for bar-mounted setups. They provide a uniform finish on concrete and are designed to resist wear and tear. These blades are easy to install and maintain, keeping your trowel operating smoothly. Their silver finish offers added durability and a professional look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.