
Set of 4 - 6 in. x 18 in. Silver Finish Replacement Trowel Blades Bar Mount
Mfr # FB46-X4
Zoro # G811829217
product price:Â $160.99
/ea
Free Shipping & Returns
Key Features
Width
18 in
Material
Steel
Length
6 in
Compatible With
TPT46H
Includes
4 Blades
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FB46-X4
Zoro #
G811829217
UPC #
-
Country of Origin
China
Dimensions
Width
18 in
Length
6 in
Details
Material
Steel
Compatible With
TPT46H
Includes
4 Blades
Description
Get a full set of four 6'' x 18'' silver finish replacement trowel blades designed for bar mount systems. These larger blades are ideal for more extensive coverage on concrete surfaces. The silver finish ensures a longer blade life and rust resistance. They are crafted for easy attachment and long-lasting performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.