Tomahawk 20 Inch Walk Behind Concrete Saw 13 HP Honda Water Tank GX390 Engine Asphalt
- Mfr # TFS20H
- Zoro # G724158176
product price:Â
$
3,149.99
/ea
Key Features
Engine
Honda GX390
Height
26 in
Arbor Size
1 in
Width
46 in
Blade Flange Shape
Trianglular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TFS20H
- Zoro #
- G724158176
- UPC #
- 850081645238
- Country of Origin
- China
Dimensions
- Height
- 26 in
- Arbor Size
- 1 in
- Width
- 46 in
- Max. Cutting Depth
- 7-5/8 in
- Length
- 51 in
- Blade Dia.
- 14-20 in
Details
- Engine
- Honda GX390
- Blade Flange Shape
- Trianglular
- HP
- 13 HP
- Color
- Red
- Application
- Comprehensive Concrete Cutting, Pavement, and Infrastructure Construction Services
- Includes
- Blade
- Item
- Concrete Saw
Description
Built tough for all-day performance, Tomahawk Walk-Behind Concrete Saws are engineered for pros who don’t back down from big jobs. This 20-inch concrete cutter is built for high-performance use on commercial job sites including asphalt cutting, driveway and sidewalk repairs, concrete slab demolition, and trenching. Powered by a commercial-grade Honda GX390 13HP engine, this flat saw delivers reliable torque, smooth operation, and deep cuts up to 7.1 inches. An OSHA-compliant water tank suppresses dust and cools the blade, while the manual depth control offers clean, accurate results.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.