Shop TOMAHAWK POWER
See all product information
Create Account
Tomahawk 21 ft Concrete Vibrator Flexible Shaft Hose and 2 Inch Head
- Mfr # TVW21-P2
- Zoro # G524158178
product price:Â
$
1,067.99
/ea
Free Shipping & Returns
Key Features
Height
3 in
Color
Silver
Application
Depth
31 in
Head Dia.
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TVW21-P2
- Zoro #
- G524158178
- UPC #
- 850051459650
- Country of Origin
- China
Dimensions
- Height
- 3 in
- Depth
- 31 in
- Head Dia.
- 1.25 in
- Length
- 18 in
Details
- Color
- Silver
- Application
- Vibrator Type
- Eccentric
- Item
- Concrete Whip
Description
Achieve high-quality concrete finishes with Tomahawk Concrete Vibrator Whips. Designed for professional-grade consolidation, it ensures uniformity and strength by eliminating air pockets and voids in concrete pours. This tool is perfect for construction projects of all sizes. Fits with Tomahawk TVIBH Concrete Vibrators.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.