Mono Permanent Adhesive Applicator Refill, No Color, 3PK
- Mfr # TOM62207
- Zoro # G307203927
product price:Â
$
10.89
/pk of 3, $3.63/ea
Key Features
Standards
PAT Certified
Color
Clear
Materials Bonded
Paper, Card
Overall Width
0.33 in
Application
Photo, Photo Album
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TOM62207
- Zoro #
- G307203927
- UPC #
- 85014622073
- Country of Origin
- Thailand
- Standards
- PAT Certified
- Color
- Clear
- Materials Bonded
- Paper, Card
- Application
- Photo, Photo Album
- Characteristics
- Permanent Adhesive, Acid-free
- Item
- Adhesive Tape Refill
Dimensions
- Overall Width
- 0.33 in
Description
Permanent Adhesive Applicator Refill
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.