Zoro Homepage

Advanced Bait Station and Bait Blocks For Rats 12PK

  • Mfr # 3730405

  • Zoro # G216255796


product price: $25.49
/pk 12, $2.12/ea

Key Features

Overall Width
9.69 in
Used For
Mouse/Rat Traps - Baits
Overall Height
6.25 in
Overall Length
3.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3730405
Zoro #
G216255796
UPC #
888603037278
Country of Origin
United States

Dimensions

Overall Width
9.69 in
Overall Height
6.25 in
Overall Length
3.38 in

Details

Item
Rodent & Animal Control
Used For
Mouse/Rat Traps - Baits

Description

All-Weather: , Animal Type: Rats, Brand Name: Tomcat, Container Size: , Indoor or Outdoor: Indoor and Outdoor, Number in Package: 12, Packaging Type: , Product Form: Blocks, Product Type: Bait Station and Bait, Safe for Pets: Yes, Sub Brand: Advanced, Tox

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.