Zoro Homepage

Advanced Formula Bait Station and Bait Blocks For Mice 6 oz 6PK

  • Mfr # 3730105

  • Zoro # G416255794


product price: $11.89
/pk 6, $1.98/ea
Sold in multiples of 2 for $23.78

Key Features

Overall Width
8.5 in
Used For
Mouse/Rat Traps - Baits
Overall Length
4 in
Overall Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3730105
Zoro #
G416255794
UPC #
888603373017
Country of Origin
United States

Dimensions

Overall Width
8.5 in
Overall Length
4 in
Overall Height
8.25 in

Details

Used For
Mouse/Rat Traps - Baits
Item
Rodent & Animal Control

Description

All-Weather: , Animal Type: Mice, Brand Name: Tomcat, Container Size: 6, Indoor or Outdoor: Indoor, Number in Package: 6, Packaging Type: Bagged, Product Form: Blocks, Product Type: Bait Station and Bait, Safe for Pets: No, Sub Brand: Advanced Formula, To

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.