Zoro Homepage

Animal Repellent Granules For Mice and Rats 2 lb

  • Mfr # 0368106

  • Zoro # G716139039


product price: $13.89
/ea
Sold in multiples of 2 for $27.78

Key Features

Used For
Animal/Rodent Repellent
Overall Width
9.1 in
Overall Length
3.25 in
Overall Height
4.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0368106
Zoro #
G716139039
UPC #
888603036813
Country of Origin
United States

Dimensions

Overall Width
9.1 in
Overall Length
3.25 in
Overall Height
4.2 in

Details

Used For
Animal/Rodent Repellent
Item
Rodent & Animal Control

Description

Packaging Type: Bottled, Product Form: Granules, Product Type: Animal Repellent, Ready to Use: Yes, Sub Brand: , Treatment Coverage Area: 1000, Brand Name: Tomcat, Application Frequency: , Safe for Edibles: No, Safe for Pets: Yes, Animal Type: Mice and Ra

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.