Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bait Grubs For Moles 8PK

  • Mfr # 0372410

  • Zoro # G916255843


product price: $20.59
/pk 8, $2.57/ea

Key Features

Overall Width
5.1 in
Used For
Mole/Gopher Traps - Baits
Overall Length
3.8 in
Overall Height
6.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0372410
Zoro #
G916255843
UPC #
888603037247
Country of Origin
United States

Dimensions

Overall Width
5.1 in
Overall Length
3.8 in
Overall Height
6.35 in

Details

Item
Rodent & Animal Control
Used For
Mole/Gopher Traps - Baits

Description

All-Weather: , Animal Type: Moles, Brand Name: Tomcat, Container Size: , Indoor or Outdoor: Outdoor, Number in Package: 8, Packaging Type: , Product Form: Grubs, Product Type: Bait, Safe for Pets: No, Sub Brand: , Toxic or Non-Toxic: , Bait Flavor:

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.