Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bait Station Blocks For Mice and Rats 2PK

  • Mfr # 4388404

  • Zoro # G616255914


product price: $22.99
/pk 2, $11.50/ea

Key Features

Used For
Mouse/Rat Traps - Baits
Overall Height
7.7 in
Overall Length
3.25 in
Overall Width
10.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4388404
Zoro #
G616255914
UPC #
888603438846
Country of Origin
United States

Dimensions

Overall Height
7.7 in
Overall Length
3.25 in
Overall Width
10.65 in

Details

Used For
Mouse/Rat Traps - Baits
Item
Rodent & Animal Control

Description

All-Weather: Yes, Animal Type: Mice and Rats, Brand Name: Tomcat, Container Size: , Indoor or Outdoor: Indoor and Outdoor, Number in Package: 2, Packaging Type: Boxed, Product Form: Blocks, Product Type: Bait Station, Safe for Pets: Yes, Sub Brand: , Toxi

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.