Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Glue Trap For Mice 4PK

  • Mfr # 0362310

  • Zoro # G216138938


product price: $7.39
/pk 4, $1.85/ea
Sold in multiples of 2 for $14.78

Key Features

Used For
Mouse/Rat Traps - Baits
Overall Width
7.25 in
Overall Length
10 in
Overall Height
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362310
Zoro #
G216138938
UPC #
888603036233
Country of Origin
United States

Dimensions

Overall Width
7.25 in
Overall Length
10 in
Overall Height
5.75 in

Details

Used For
Mouse/Rat Traps - Baits
Item
Rodent & Animal Control

Description

Number in Package: 4, Product Type: Trap, Safe for Pets: No, Sub Brand: , Trap Type: Glue Trap, Brand Name: Tomcat, Small, Animal Type: Mice, Depth: 0.63, Height: 6.75, Width: 4.88, Indoor or Outdoor: Indoor and Outdoor, Disposable or Reusable: Disposable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.