Zoro Homepage

Small Snap Trap For Mice 2PK

  • Mfr # 0361510

  • Zoro # G816139014


product price: $6.15
/pk 2, $3.08/ea
Sold in multiples of 4 for $24.60

Key Features

Used For
Mouse/Rat Traps - Baits
Overall Height
4.8 in
Overall Width
5.9 in
Overall Length
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0361510
Zoro #
G816139014
UPC #
888603036158
Country of Origin
United States

Dimensions

Overall Height
4.8 in
Overall Width
5.9 in
Overall Length
2.1 in

Details

Used For
Mouse/Rat Traps - Baits
Item
Rodent & Animal Control

Description

Number in Package: 2, Product Type: Trap, Safe for Pets: Yes, Sub Brand: , Trap Type: Kill Trap, Brand Name: Tomcat, Small, Animal Type: Mice, Depth: 2, Height: 6, Width: 4.75, Indoor or Outdoor: Indoor and Outdoor, Disposable or Reusable: Reusable, Trap

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.