Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spin Trap Small Covered Animal Trap For Mice 2PK

  • Mfr # 0362110

  • Zoro # G116139028


product price: $8.07
/pk 2, $4.04/ea
Sold in multiples of 2 for $16.14

Key Features

Used For
Mouse/Rat Traps - Baits
Overall Height
4.2 in
Overall Length
3.35 in
Overall Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0362110
Zoro #
G116139028
UPC #
888603036219
Country of Origin
United States

Dimensions

Overall Height
4.2 in
Overall Length
3.35 in
Overall Width
8.5 in

Details

Used For
Mouse/Rat Traps - Baits
Item
Rodent & Animal Control

Description

Number in Package: 2, Product Type: Animal Trap, Safe for Pets: No, Sub Brand: Spin Trap, Trap Type: Kill Trap, Brand Name: Tomcat, Small, Animal Type: Mice, Depth: 3.13, Height: 8.5, Width: 4, Indoor or Outdoor: Indoor and Outdoor, Disposable or Reusable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.