Hydraulic Fitting-Flange10MJ-16FL C61 90

  • Mfr # D-6890-10-16

  • Zoro # G105279513


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Flange Size (In.)
7/8-14; 1" Code 61 Flange
Fitting Shape
90
Hydraulic Fitting Connection Type
10 Male JIC; 16 Code 61 Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D-6890-10-16
Zoro #
G105279513
UPC #
-
Country of Origin
United States

Dimensions

Flange Size (In.)
7/8-14; 1" Code 61 Flange

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
10 Male JIC; 16 Code 61 Flange

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.