Shop TOMPKINS
See all product information
Create Account
Hydraulic Fitting-Flange12MJ-16FL C62 90 FORGED
- Mfr # FG6892-12-16
- Zoro # G005279392
product price:Â
$
28.75
/ea
Key Features
Flange Size (In.)
1 1/16-12; 1" Code 62 Flange
Fitting Shape
90
Hydraulic Fitting Connection Type
12 Male JIC; 16 Code 62 Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG6892-12-16
- Zoro #
- G005279392
- UPC #
- -
- Country of Origin
- China
Dimensions
- Flange Size (In.)
- 1 1/16-12; 1" Code 62 Flange
Details
- Fitting Shape
- 90
- Hydraulic Fitting Connection Type
- 12 Male JIC; 16 Code 62 Flange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.