Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Flange12MJ-16FL C62 90 NO BRAZE

  • Mfr # 6892-12-16

  • Zoro # G205284479


product price: $29.99
/ea

Key Features

Flange Size (In.)
1 1/16-12; 1" Code 62 Flange
Fitting Shape
90
Hydraulic Fitting Connection Type
12 Male JIC; 16 Code 62 Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6892-12-16
Zoro #
G205284479
UPC #
-
Country of Origin
India

Dimensions

Flange Size (In.)
1 1/16-12; 1" Code 62 Flange

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
12 Male JIC; 16 Code 62 Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.