Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Flange16 BORE-16FL C61

  • Mfr # 6861-16-16

  • Zoro # G905279041


product price: $8.19
/ea
Sold in multiples of 2 for $16.38

Key Features

Flange Size (In.)
1" Tube Bore; 1" Code 61 Flange
Fitting Shape
Straight
Hydraulic Fitting Connection Type
16 Braze Port; 16 Code 61 Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6861-16-16
Zoro #
G905279041
UPC #
-
Country of Origin
United States

Dimensions

Flange Size (In.)
1" Tube Bore; 1" Code 61 Flange

Details

Fitting Shape
Straight
Hydraulic Fitting Connection Type
16 Braze Port; 16 Code 61 Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.