Zoro Homepage

Hydraulic Fitting-Flange16MJ-24FL C62 90

  • Mfr # 6892-16-24

  • Zoro # G105280908


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Flange Size (In.)
1 5/16-12; 1 1/2" Code 61 Flange
Fitting Shape
90
Hydraulic Fitting Connection Type
16 Male JIC; 24 Code 62 Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6892-16-24
Zoro #
G105280908
UPC #
-
Country of Origin
United States

Dimensions

Flange Size (In.)
1 5/16-12; 1 1/2" Code 61 Flange

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
16 Male JIC; 24 Code 62 Flange

Description

The TOMPKINS brand Hydraulic Fitting-Flange16MJ-24FL C62 90 has a flange size of 1 5/16-12 and 1 1/2" Code 61 Flange. It has a 90 degree fitting shape and a 16 Male JIC and 24 Code 62 Flange hydraulic fitting connection type.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.