Zoro Homepage

Hydraulic Fitting, Flange16MORFS-16FL C62 45 FORGED

  • Mfr # FGFF6847-16-16

  • Zoro # G405280356


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Flange Size (In.)
1 7/16-12; 1" Code 62 Flange
Fitting Shape
45
Hydraulic Fitting Connection Type
16 Male ORFS; 16 Code 62 Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGFF6847-16-16
Zoro #
G405280356
UPC #
-
Country of Origin
China

Dimensions

Flange Size (In.)
1 7/16-12; 1" Code 62 Flange

Details

Fitting Shape
45
Hydraulic Fitting Connection Type
16 Male ORFS; 16 Code 62 Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.