Zoro Homepage

Hydraulic Fitting-Flange20MJ-20FL C62 90 NO BRAZE

  • Mfr # 6892-20-20

  • Zoro # G405278032


product price: $56.99
/ea

Key Features

Flange Size (In.)
1 5/8-12; 1 1/4" Code 62 Flange
Fitting Shape
90
Hydraulic Fitting Connection Type
20 Male JIC; 20 Code 62 Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6892-20-20
Zoro #
G405278032
UPC #
-
Country of Origin
India

Dimensions

Flange Size (In.)
1 5/8-12; 1 1/4" Code 62 Flange

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
20 Male JIC; 20 Code 62 Flange

Description

The TOMPKINS brand Hydraulic Fitting-Flange20MJ-20FL C62 90 NO BRAZE has a flange size of 1 5/8-12 and a 1 1/4" Code 62 Flange. It has a fitting shape of 90 and a hydraulic fitting connection type of 20 Male JIC and 20 Code 62 Flange.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.