Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Fitting-Flange20MJ-32FL C61 90

  • Mfr # 6890-20-32

  • Zoro # G305280531


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Flange Size (In.)
1 5/8-12; 2" Code 61 Flange
Fitting Shape
90
Hydraulic Fitting Connection Type
20 Male JIC; 32 Code 61 Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6890-20-32
Zoro #
G305280531
UPC #
-
Country of Origin
United States

Dimensions

Flange Size (In.)
1 5/8-12; 2" Code 61 Flange

Details

Fitting Shape
90
Hydraulic Fitting Connection Type
20 Male JIC; 32 Code 61 Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.